Zoro Homepage

Carton Tape, Clear, 48mm x 100m, PK36

  • Mfr # 250138

  • Zoro # G4629852


product price: $125.99
/pk 36, $3.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250138
Zoro #
G4629852
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
1.90 mil
Width
48mm
Length
100m
Diameter
4.44"
Size
48mm x 100m
Core Size
3"
Height
48mm
Metric Tape Length
100 m
Imperial Tape Length
110 yd
Tape Roll Diameter
4.44 in
Metric Tape Width
48 mm
Imperial Tape Width
2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Legend
No legend
Tape Tensile Strength
27 lb/in
Performance Temp.
-20 Degrees to 150 Degrees F
Standards
ASTM D 1974
Tensile Strength
44 lb./in.
Color
Clear
Adhesion Strength
44 oz./in.
Series
HP 200
Adhesive
Synthetic rubber/resin hot melt adhesive
Shape
Continuous Roll
Material
Polypropylene
Tape Elongation
150 %
Max. Tape Performance Temp.
150 Degrees F
Shear Strength
Not Rated
Elongation
150%
Adhesion to Stainless Steel
44 oz/in width
Temperature Range
-20 F - 150 F
Weight
0.515LB
Tensile (Breaking Strength)
27 lbs/in width
Tape Strength Rating
Light Duty
Package Configuration
Case
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.