Zoro Homepage

Carton Tape, Clear, 48mm x 50m, PK36

  • Mfr # 250136

  • Zoro # G4625241


product price: $91.79
/pk 36, $2.55/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250136
Zoro #
G4625241
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Thickness
2.50 mil
Diameter
4.11"
Length
50m
Width
48mm
Core Size
3"
Height
48mm
Size
48mm x 50m
Tape Roll Diameter
4.11 in
Metric Tape Length
50 m
Imperial Tape Length
55 yd
Metric Tape Width
48 mm
Imperial Tape Width
2 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
27 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Tensile Strength
30 lb./in.
Material
Polypropylene
Standards
FDA Indirect Contact CFR 21
Legend
No legend
Performance Temp.
-20 Degrees to 180 Degrees F
Color
Clear
Tape Elongation
150 %
Adhesion Strength
27 oz./in.
Tape Tensile Strength
30 lb/in
Duct Tape Adhesive
Acrylic
Shear Strength
Not Rated
Shape
Continuous Roll
Max. Tape Performance Temp.
180 Degrees F
Series
AP 401
Adhesive
Emulsion acrylic adhesive
Tensile (Breaking Strength)
30 lbs/in width
Temperature Range
-20 F - 180 F
Adhesion to Stainless Steel
27 oz/in width
Elongation
150%
Weight
0.402LB
Shelf Life
12 mo
Tape Strength Rating
Standard Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series AP 401, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.