Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cellulose Film Tape, 12mmx66m, PK144

  • Mfr # CT 109

  • Zoro # G4875888


product price: $177.99
/pk 144, $1.24/ea
Free Shipping & Returns

Key Features

Performance Temp.
Up to 265 Degrees F
Shape
Continuous Roll
Length
3.969IN
Color
Natural
Tensile Strength
22 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT 109
Zoro #
G4875888
UPC #
140074077642
Country of Origin
United States

Dimensions

Length
3.969IN
Thickness
1.7 mil
Width
3.969IN
Core Size
3"
Height
0.472IN
Size
12mm x 66m

Details

Item
Clear Cellulose Film Tape,12mmx66m,PK144
Performance Temp.
Up to 265 Degrees F
Shape
Continuous Roll
Color
Natural
Tensile Strength
22 lb./in.
Adhesion Strength
35 oz./in.
Material
Transparent, hand-tearable, cellulose film
Adhesive
Rubber-based adhesive
Standards
CID A-A-113D, Type I, Class A
Adhesion to Stainless Steel
35 oz/in width
Temperature Range
Up to 265 F
Weight
0.115LB
Tensile (Breaking Strength)
22 lbs/in width
Elongation
18%

Description

Clear Cellulose Film Tape,12mmx66m,PK144, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.