Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cellulose Film Tape, 18mmx66m, PK96

  • Mfr # CT 109

  • Zoro # G4875879


product price: $180.99
/pk 96, $1.89/ea
Free Shipping & Returns

Key Features

Adhesive
Rubber-based adhesive
Standards
CID A-A-113D, Type I, Class A
Color
Natural
Length
3.969IN
Width
3.969IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT 109
Zoro #
G4875879
UPC #
140074077659
Country of Origin
Greece

Dimensions

Length
3.969IN
Width
3.969IN
Thickness
1.7 mil
Size
18mm x 66m
Height
0.709IN
Core Size
3"

Details

Item
Clear Cellulose Film Tape,18mmx66m,PK96
Adhesive
Rubber-based adhesive
Standards
CID A-A-113D, Type I, Class A
Color
Natural
Material
Transparent, hand-tearable, cellulose film
Temperature Range
Up to 265 F
Tensile (Breaking Strength)
22 lbs/in width
Elongation
18%
Weight
0.175LB
Adhesion to Stainless Steel
35 oz/in width

Description

Clear Cellulose Film Tape,18mmx66m,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.