Clear Cellulose Film Tape, 24mmx66m, PK72
Mfr # CT 109
Zoro # G4875860
product price: $177.99
/pk 72, $2.47/ea
Free Shipping & Returns
Key Features
Material
Transparent, hand-tearable, cellulose film
Adhesive
Rubber-based adhesive
Standards
CID A-A-113D, Type I, Class A
Thickness
1.7 mil
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT 109
Zoro #
G4875860
UPC #
140074077635
Country of Origin
Greece
Dimensions
Thickness
1.7 mil
Width
4.002IN
Length
4.002IN
Height
1.89IN
Size
24mm x 66m
Core Size
3"
Details
Item
Clear Cellulose Film Tape,24mmx66m,PK72
Material
Transparent, hand-tearable, cellulose film
Adhesive
Rubber-based adhesive
Standards
CID A-A-113D, Type I, Class A
Color
Natural
Temperature Range
Up to 265 F
Adhesion to Stainless Steel
35 oz/in width
Tensile (Breaking Strength)
22 lbs/in width
Elongation
18%
Weight
0.255LB
Description
Clear Cellulose Film Tape,24mmx66m,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.