Zoro Homepage

ClothTape, Silver, 60-1/8ydL, 1-7/8inW, PK24

  • Mfr # 110244

  • Zoro # G0075595


product price: $304.99
/pk 24, $12.71/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110244
Zoro #
G0075595
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
10 mil
Diameter
6.17
Width
6.17IN
Length
6.17IN
Thickness
10 mil
Height
1.88IN
Size
48mm x 55m
Core Size
3"

Details

Item
Containment Tape
Tape Color Family
Metallic
Tape Color
Silver
Material
Polyethylene film with a cloth carrier
Tensile Strength
21 lb-in
Duct Tape Adhesive
Blended Rubber
Duct Tape Primary Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 610
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Adhesion Strength
56 oz/in
Performance Temp.
25 Degrees to 200 Degrees F
Adhesive
Blended rubber adhesive
Tape Elongation
26 %
Tape Tensile Strength
26 lb/in
Elongation
23%
Tensile (Breaking Strength)
26 lbs/in width
Weight
1.598LB
Temperature Range
25 Degrees to 200 Degrees F
Adhesion to Stainless Steel
56 oz/in width
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
25 Degrees F
Tape Sub-Type
Single-Sided Containment Tape
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Brand and Series
Shurtape PC 610
Tape Type
Containment Tape
Tape Adhesive Format
Single-Sided
Duty Rating
Standard Duty
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Environment
Indoor and Outdoor
Adhesion to Steel
61 oz/in
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
SHURTAPE

Description

Adhesion to Steel 61 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 610, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type Single-Sided Containment Tape, Tape Thickness 10 mil, Containment Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.