Shop SHURTAPE
See all product information
Create Account
ClothTape, White, 60-1/8ydL, 2-7/8inW
- Mfr # 105471
- Zoro # G216601906
product price:Â
$
19.15
/ea
Key Features
Imperial Tape Width
2 7/8 in
Series
PC 009
For Use On
Concrete, Glass, Metal, Stone
Tape Core Diameter
3 in
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105471
- Zoro #
- G216601906
- UPC #
- 040074029231
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Tape Thickness
- 9 mil
- Fits Chest Size
- Building, Hanging, Holding, Repairs, Splicing
Description
Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Thickness 9 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.