ClothTape, White, 60-1/8ydL, 2-7/8inW
- Mfr # 105514
- Zoro # G516602009
product price:Â
$
20.79
/ea
Key Features
Tape Tensile Strength
26 lb/in
Tape Core Diameter
3 in
For Temperature Application
Cold/High Temperature
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Format
Single-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105514
- Zoro #
- G516602009
- UPC #
- 040074029644
- Country of Origin
- United States
- Item
- Cloth Tape
- Tape Tensile Strength
- 26 lb/in
- For Temperature Application
- Cold/High Temperature
- Minimum Tape Performance Temperature
- 40 Degrees F
- Tape Adhesive Format
- Single-Sided
- UV Resistance
- Not UV-Resistant
- Series
- PC 618
- Tape Color
- White
- Maximum Tape Performance Temperature
- 200 Degrees F
- For Use On
- Concrete, Glass, Metal, Stone
- Application Temperature - Minimum
- 40 Degrees F
- Tape Backing Construction
- Cloth
- Bond Type
- Permanent
- Liner Included
- Liner Not Included
- Environment
- Indoor/Outdoor
- Features
- Bundling, Holding, Masking, Packaging, Repairs, Seaming, Splicing
- Tape Backing Material
- Polyethylene Coated Cloth
- Standards
- FSI 15/SDI 25, UL 723
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Rubber
- Common Industry
- Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse
- Moisture Resistance
- Watertight
Dimensions
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 9.5 mil
- Fits Chest Size
- Bundling, Holding, Masking, Packaging, Repairs, Seaming, Splicing
Description
Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Thickness 9.5 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards FSI 15/SDI 25, UL 723
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.