Zoro Homepage

Duct Tape, Black, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 105486

  • Zoro # G4443516


product price: $20.99
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105486
Zoro #
G4443516
UPC #
040074019621
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
14.5 mil
Duct Tape Width
48 mm
Tape Thickness
14.5 mil
Diameter
7.018
Width
7.018IN
Length
1.89IN
Thickness
14.5 mil
Size
48mm x 55m
Core Size
3"
Height
7.018IN

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene film with a cloth carrier
Tensile Strength
33 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
PC 657
Standards
UL 723
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Adhesion Strength
100 oz/in
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Adhesive
Natural rubber adhesive
Tape Elongation
15 %
Tape Tensile Strength
45 lb/in
Tensile (Breaking Strength)
45 lbs/in width
Elongation
14%
Temperature Range
40 Degrees to 200 Degrees F
Adhesion to Stainless Steel
100 oz/in width
Weight
2.317LB
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Duty Rating
Heavy Duty
Tape Brand
SHURTAPE
Brand and Series
Shurtape PC 657
Tape Backing Construction
Cloth
Adhesion to Steel
100 oz/in
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Construction, General Maintenance & Repair, Metalworking, Warehouse
Specifications Met
UL Listed
Tape Resistance Properties
Water-Resistant

Description

Adhesion to Steel 100 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Automotive, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 657, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 14.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.