Zoro Homepage

Duct Tape, Black, 72mmx55m, Light DutyPK16

  • Mfr # 101991

  • Zoro # G7252487


product price: $1,459.99
/pk 16, $91.25/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Material
Matte-finish coated cloth
Tensile Strength
70 lb./in.
Duct Tape Length
55m
Duct Tape Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101991
Zoro #
G7252487
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55m
Duct Tape Thickness
12 mil
Duct Tape Width
72mm
Width
6.6IN
Length
6.6IN
Thickness
12 mil
Core Size
3"
Height
2.83IN
Size
72mm x 55m

Details

Item
Duct Tape
Tape Color Family
Black
Material
Matte-finish coated cloth
Tensile Strength
70 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Duct Tape Grade
Premium
Performance Temp.
50 Degrees to 180 Degrees F
Adhesive
Synthetic rubber adhesive
Standards
CID A-A-1586A
Temperature Range
50 F - 180 F
Tensile (Breaking Strength)
70 lbs/in width
Adhesion to Stainless Steel
77 oz/in width
Weight
2.813LB
Elongation
6%
Number of Adhesive Sides
1

Description

Duct Tape, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.