Zoro Homepage

Duct Tape, Co-Extruded, Silver, 48mmX55M

  • Mfr # 152303

  • Zoro # G2956060


product price: $10.19
/ea
Sold in multiples of 24 for $244.56

Key Features

Tape Color Family
Metallic
Material
Polyethylene film with a cloth carrier
Tensile Strength
26 lb./in.
Duct Tape Thickness
8 mil
Duct Tape Length
55m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152303
Zoro #
G2956060
UPC #
-
Country of Origin
China

Dimensions

Duct Tape Thickness
8 mil
Duct Tape Length
55m
Duct Tape Width
48mm
Length
5.672IN
Width
5.672IN
Thickness
8 mil
Size
48mm x 55m
Height
1.89IN
Core Size
3"

Description

Duct Tape,Co-Extruded,Silver,48mmX55M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.