Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, PC 008, Silver, 48mm x 55m, 8 mil, 24 rolls/case

  • Mfr # 152303

  • Zoro # G212467919


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Tape Color
Silver
Metric Tape Length
55m
Metric Tape Width
48mm
Duct Tape Width
48mm
Tape Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152303
Zoro #
G212467919
UPC #
-
Country of Origin
Unknown

Dimensions

Metric Tape Length
55m
Metric Tape Width
48mm
Duct Tape Width
48mm
Tape Thickness
8 mil

Details

Tape Color
Silver
Tape Backing Material
Polyethylene film with a cloth carrier
Tape Adhesive Material
Natural Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.