Zoro Homepage

Duct Tape, Red, 60-1/8 yd L, 2-7/8 in W

  • Mfr # 105497

  • Zoro # G4443525


product price: $13.39
/ea

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105497
Zoro #
G4443525
UPC #
040074023628
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
71.8 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
9 mil
Diameter
5.939
Thickness
9 mil
Length
5.939IN
Width
5.939IN
Core Size
3"
Height
2.835IN
Size
72mm x 55m

Details

Item
Duct Tape
Tape Color Family
Red
Tape Color
Red
Material
Polyethylene film with a cloth carrier
Tensile Strength
20 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Red
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 599
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Adhesion Strength
90 oz/in
Performance Temp.
35 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Standards
ASTM, PSTC, UL 723, FSI 0/SDI 0
Tape Tensile Strength
26 lb/in
Tape Elongation
20 %
Adhesive
Natural rubber adhesive
Weight
2.377LB
Tensile (Breaking Strength)
26 lbs/in width
Elongation
20%
Adhesion to Stainless Steel
80 oz/in width
Temperature Range
45 Degrees to 200 Degrees F
Number of Adhesive Sides
1
Tape Backing Construction
Cloth
Specifications Met
ASTM, PSTC
Brand and Series
Shurtape PC 599
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
SHURTAPE
Adhesion to Steel
115 oz/in
Tape Sub-Type
General Purpose Duct Tape
Duty Rating
Standard Duty
Tape Resistance Properties
Water-Resistant
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
45 Degrees F

Description

Adhesion to Steel 115 oz/in, Tape Brand SHURTAPE, Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.