Duct Tape, Red, 60 yd L, 1-7/8 in W
Mfr # PC 600
Zoro # G4563237
product price: $13.19
/eaKey Features
Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC 600
Zoro #
G4563237
UPC #
040074020863
Country of Origin
United States
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
9.0 mil
Duct Tape Width
48 mm
Tape Thickness
9 mil
Diameter
5.939
Thickness
9 mil
Length
5.939IN
Tape Core Diameter
6 in
Width
5.939IN
Size
48mm x 55m
Core Size
3"
Height
1.89IN
Description
Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 600, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.