Zoro Homepage

Duct Tape, Silver, 60-1/8 yd L, 2-7/8 in W

  • Mfr # 138664

  • Zoro # G4443461


product price: $24.89
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Metalized polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138664
Zoro #
G4443461
UPC #
040074019584
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
10.0 mil
Duct Tape Width
72 mm
Tape Thickness
14 mil
Diameter
6.231
Length
6.231IN
Width
6.231IN
Thickness
10 mil
Size
72mm x 55m
Height
2.835IN
Core Size
3"

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Metalized polyethylene film with a cloth carrier
Tensile Strength
25 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
SF 682
Performance Temp.
50 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
UL 723
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Adhesion Strength
55 oz/in
Adhesive
Natural rubber adhesive
Tape Tensile Strength
25 lb/in
Adhesion to Stainless Steel
50 oz/in width
Temperature Range
50 Degrees to 200 Degrees F
Weight
2.417LB
Tensile (Breaking Strength)
25 lbs/in width
Elongation
18%
Number of Adhesive Sides
1
Specifications Met
UL Listed
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
55 oz/in
Tape Backing Construction
Cloth
Environment
Indoor and Outdoor
Common Industry
Construction, General Maintenance & Repair
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Duty Rating
Heavy Duty
Brand and Series
Shurtape SF 682
Tape Resistance Properties
Water-Resistant
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
SHURTAPE
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Construction, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series SF 682, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 10 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.