Shop SHURTAPE
See all product information
Create Account
DuctTape, Black, 60-1/8ydL, 2-7/8inW
- Mfr # 101173
- Zoro # G516608186
product price:Â
$
28.99
/ea
Key Features
Hardware Included
Rock Exotica Rockgrab adjuster and Notch Triple Action Snaphook
Basket Hitch Capacity
ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs.
Rope length
10 ft.
Material
16-strand polyester w/wire core
Standards
UL 723
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101173
- Zoro #
- G516608186
- UPC #
- 10040074000190
- Country of Origin
- United States
- Item
- Duct Tape
- Hardware Included
- Rock Exotica Rockgrab adjuster and Notch Triple Action Snaphook
- Basket Hitch Capacity
- ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs.
- Material
- 16-strand polyester w/wire core
- Standards
- UL 723
- Liner Included
- Liner Not Included
- Tape Backing Construction
- Cloth
- Bond Type
- Removable
- Application Temperature - Minimum
- 50 Degrees F
- For Use On
- Concrete, Glass, Metal, Stone, Stucco, Wood
- Minimum Tape Performance Temperature
- 50 Degrees F
- Series
- PC 622
- Tape Adhesive Material
- Rubber
- UV Resistance
- Not UV-Resistant
- Tape Tensile Strength
- 45 lb/in
- Features
- Bundling, Holding, Protection, Splicing, Stucco Application
- For Temperature Application
- High Temperature
- Environment
- Indoor/Outdoor
- Tape Color
- Black
- Tape Adhesive Format
- Single-Sided
- Common Industry
- Construction, General Maintenance and Repair
- Maximum Tape Performance Temperature
- 200 Degrees F
- Product Form
- Continuous Roll
- Tape Backing Material
- Polyethylene Coated Cloth
Dimensions
- Rope length
- 10 ft.
- Rope Dia.
- 1/2 in
- Imperial Tape Length
- 60 1/8 yd
- Tape Thickness
- 12.5 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 2 7/8 in
- Fits Chest Size
- Bundling, Holding, Protection, Splicing, Stucco Application
Description
Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 622, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 12.5 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth, Tape Tensile Strength 45 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.