Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Black, 60-1/8 yd L, 2-7/8 in W

  • Mfr # 105463

  • Zoro # G4443531


product price: $12.99
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105463
Zoro #
G4443531
UPC #
040074023635
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
71.8 mm
Duct Tape Length
55 m
Duct Tape Thickness
9.0 mil
Duct Tape Width
72 mm
Tape Thickness
9 mil
Diameter
5.939
Width
5.939IN
Length
5.939IN
Thickness
9 mil
Size
72mm x 55m
Height
2.835IN
Core Size
3"

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Polyethylene film with a cloth carrier
Tensile Strength
20 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 599
Tape Shape
Continuous Roll
Adhesion Strength
90 oz/in
Performance Temp.
35 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Standards
ASTM, PSTC, UL 723, FSI 0/SDI 0
Adhesive
Natural rubber adhesive
Tape Elongation
20 %
Tape Tensile Strength
26 lb/in
Tensile (Breaking Strength)
26 lbs/in width
Weight
2.377LB
Temperature Range
45 Degrees to 200 Degrees F
Elongation
20%
Adhesion to Stainless Steel
80 oz/in width
Number of Adhesive Sides
1
Adhesion to Steel
115 oz/in
Tape Sub-Type
General Purpose Duct Tape
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Brand and Series
Shurtape PC 599
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Tape Brand
SHURTAPE
Specifications Met
ASTM, PSTC
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
45 Degrees F
Environment
Indoor and Outdoor
Tape Resistance Properties
Water-Resistant
Tape Backing Construction
Cloth
Duty Rating
Standard Duty
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 115 oz/in, Tape Brand SHURTAPE, Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.