Shop SHURTAPE

DuctTape, Silver, 60-1/8ydL, 1-7/8inW

  • Mfr # 207823
  • Zoro # G216608134

product price: 
$
16.49
/ea

Key Features

Product Form
Continuous Roll
Standards
UL 723
Maximum Tape Performance Temperature
200 Degrees F
For Use On
Concrete, Glass, Metal, Stone
Minimum Tape Performance Temperature
25 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
207823
Zoro #
G216608134
UPC #
10040074046150
Country of Origin
United States

Dimensions

Imperial Tape Width
1 7/8 in
Imperial Tape Length
60 1/8 yd
Tape Core Diameter
3 in
Tape Thickness
10 mil
Fits Chest Size
Bundling, Holding, Packaging, Patching, Sealing, Seaming

Details

Item
Duct Tape
Product Form
Continuous Roll
Standards
UL 723
Maximum Tape Performance Temperature
200 Degrees F
For Use On
Concrete, Glass, Metal, Stone
Minimum Tape Performance Temperature
25 Degrees F
Features
Bundling, Holding, Packaging, Patching, Sealing, Seaming
Tape Backing Material
Polyethylene Coated Cloth
UV Resistance
Not UV-Resistant
Bond Type
Permanent
Tape Tensile Strength
26 lb/in
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Common Industry
Construction, General Maintenance and Repair, HVAC/R
For Temperature Application
Cold/High Temperature
Environment
Indoor/Outdoor
Liner Included
Liner Not Included
Tape Backing Construction
Cloth
Tape Color
Silver
Series
PC 609
Application Temperature - Minimum
25 Degrees F

Description

Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 609, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 10 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.