Duct Tape, Silver, 60-1/8 yd L, 1-7/8 in W, PK24

  • Mfr # 105450

  • Zoro # G9759005


product price: $234.99
/pk 24, $9.79/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105450
Zoro #
G9759005
UPC #
683615781580
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
47.6 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
9 mil
Diameter
5.892
Thickness
9 mil
Length
5.892IN
Width
5.892IN
Core Size
3"
Size
48mm x 55m
Height
1.89IN

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene film with a cloth carrier
Tensile Strength
20 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 599
Tape Shape
Continuous Roll
Standards
ASTM, PSTC, UL 723, FSI 0/SDI 0
Adhesion Strength
90 oz/in
Tape Adhesive
Rubber
Performance Temp.
35 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Tensile Strength
26 lb/in
Adhesive
Natural rubber adhesive
Tape Elongation
20 %
Adhesion to Stainless Steel
80 oz/in width
Tensile (Breaking Strength)
26 lbs/in width
Elongation
20%
Temperature Range
45 Degrees to 200 Degrees F
Weight
1.584LB
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
45 Degrees F
Tape Type
Duct & Repair Tape
Specifications Met
ASTM, PSTC
Brand and Series
Shurtape PC 599
Duty Rating
Standard Duty
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Tape Brand
SHURTAPE
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
115 oz/in
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Tape Resistance Properties
Water-Resistant
Environment
Indoor and Outdoor
Tape Sub-Type
General Purpose Duct Tape

Description

Adhesion to Steel 115 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.