DuctTape, Silver, 60-1/8ydL, 2-7/8inW
- Mfr # 105476
- Zoro # G116602010
product price:Â
$
16.49
/ea
Key Features
Maximum Tape Performance Temperature
200 Degrees F
Tape Color
Silver
Liner Included
Liner Not Included
Tape Tensile Strength
26 lb/in
Tape Backing Material
Polyethylene Coated Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105476
- Zoro #
- G116602010
- UPC #
- 040074029286
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 60 1/8 yd
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 10 mil
- Fits Chest Size
- Bundling, Holding, Packaging, Patching, Sealing, Seaming
Description
Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 609, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 10 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.