Shop SHURTAPE
See all product information
Create Account
DuctTape, White, 60-1/8ydL, 1-7/8inW
- Mfr # 105482
- Zoro # G916601978
product price:Â
$
14.59
/ea
Key Features
Series
PC 618
For Use On
Concrete, Glass, Metal, Stone
Standards
FSI 15/SDI 25, UL 723
Tape Tensile Strength
26 lb/in
Application Temperature - Minimum
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105482
- Zoro #
- G916601978
- UPC #
- 040074029347
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 60 1/8 yd
- Tape Thickness
- 9.5 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 1 7/8 in
- Fits Chest Size
- Bundling, Holding, Masking, Packaging, Repairs, Seaming, Splicing
Description
Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Thickness 9.5 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards FSI 15/SDI 25, UL 723
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.