Zoro Homepage

DuctTape, Yellow, 60-1/8ydL, 1-7/8inW

  • Mfr # 105472

  • Zoro # G109935552


product price: $11.49
/ea

Key Features

Tape Color
Yellow
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105472
Zoro #
G109935552
UPC #
20040074029242
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
60 yd
Duct Tape Width
1 7/8 in
Tape Thickness
9 mil

Details

Item
Duct Tape
Tape Color
Yellow
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
PC 009
Tape Brand
SHURTAPE
Sub-Brand
Duck Pro
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Duct Tape
Adhesion to Steel
80 oz/in
Tape Shape
Continuous Roll
Tape Elongation
20 %
Temperature Range
35 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Duty Rating
Heavy Duty
Standards
UL 723
Environment
Indoor and Outdoor
Tape Tensile Strength
26 lb/in
Tape Resistance Properties
Water-Resistant
Tape Type
Duct & Repair Tape
Tape Adhesive Format
Natural Rubber
Minimum Tape Performance Temperature
35 Degrees F
Specifications Met
UL 723
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse

Description

Adhesion to Steel 80 oz/in, Tape Brand SHURTAPE, Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Yellow, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.