Zoro Homepage

DuctTape, Yellow, 60-1/8ydL, 1-7/8inW

  • Mfr # 105483

  • Zoro # G2955990


product price: $12.59
/ea
Sold in multiples of 24 for $302.16

Key Features

Tape Color
Yellow
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
Metric Tape Length
55 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105483
Zoro #
G2955990
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
5.951IN
Duct Tape Width
1 7/8 in
Tape Thickness
10 mil
Thickness
10 mil
Width
5.951IN
Length
5.951IN
Height
1.889IN
Core Size
3"
Size
48mm x 55m

Details

Item
Duct Tape
Tape Color
Yellow
Material
Polyethylene film with a cloth carrier
Tensile Strength
27 lb./in.
Color
Yellow
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
PC 618
Performance Temp.
40 Degrees to 200 Degrees F
Features
Excellent Tack, Conformability and Holding Power; Easy to Unwind and Tear
Adhesion Strength
55 oz./in.
Standards
FSI 15/SDI 25, UL 723
Tape Elongation
17 %
Adhesive
Natural rubber adhesive
Tape Tensile Strength
26 lb/in
Tape Shape
Continuous Roll
Elongation
17%
Temperature Range
40 Degrees to 200 Degrees F
Weight
1.667LB
Adhesion to Stainless Steel
55 oz/in width
Tensile (Breaking Strength)
26 lbs/in width
Minimum Tape Performance Temperature
40 Degrees F
Common Industry
Automotive
Adhesion to Steel
55 oz/in
Tape Adhesive Format
Single-Sided
Brand and Series
Shurtape PC 618
Tape Sub-Type
General Purpose Duct Tape
Tape Backing Construction
Cloth
Tape Type
Duct & Repair Tape
Tape Brand
SHURTAPE
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Specifications Met
ASTM, FSI, PSTC, UL Listed
Tape Resistance Properties
Water-Resistant
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Yellow, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9.5 mil, Duct Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.