Zoro Homepage

DuctTape, Yellow, 60-1/8ydL, 1-7/8inW

  • Mfr # 105500

  • Zoro # G009232713


product price: $14.59
/ea

Key Features

Tape Color
Fluorescent Yellow
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105500
Zoro #
G009232713
UPC #
040074029507
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
60 yd
Duct Tape Width
1 7/8 in
Tape Thickness
9 mil

Details

Item
Duct Tape
Tape Color
Fluorescent Yellow
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
PC 619
Tape Shape
Continuous Roll
Tape Tensile Strength
26 lb/in
Tape Elongation
17 %
Standards
ASTM D-4236
Product Form
Continuous Roll
Environment
Indoor Only
Temperature Range
40 Degrees to 200 Degrees F
Specifications Met
ASTM, PSTC
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
40 Degrees F
Tape Brand
SHURTAPE
Sub-Brand
Duck Pro
Tape Adhesive Format
Single-Sided
Common Industry
Automotive, Construction, General Maintenance & Repair, Warehouse
Adhesion to Steel
50 oz/in
Tape Sub-Type
General Purpose Duct Tape
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 50 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 619, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Yellow, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.