Zoro Homepage

Electrical Tape, Black, 3/4"X60Ft

  • Mfr # EV 057B

  • Zoro # G2955710


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Tape Thickness
7 mil
Performance Temp.
32 Degrees to 176 Degrees F
Tape Tensile Strength
16 lbs/in
Width
3.063IN
Length
3.063IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV 057B
Zoro #
G2955710
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
3.063IN
Length
3.063IN
Duct Tape Width
3/4"
Duct Tape Length
60 ft.
Height
0.75IN
Core Size
1.5"
Size
3/4" x 60ft

Details

Performance Temp.
32 Degrees to 176 Degrees F
Tape Tensile Strength
16 lbs/in
Color
Black
Material
Monomeric Polyvinylchloride (PVC)
Duct Tape Adhesive
Non-Corrosive, Rubber-Based
Standards
UL Listed, CSA 22.2
Duct Tape Grade
General Purpose
Temperature Range
32 F - 176 F
Weight
0.197LB
Adhesion to Stainless Steel
24 oz/in width
Elongation
250%
Tape Adhesive Material
Non-corrosive, rubber-based

Description

Electrical Tape,Black,3/4"X60Ft

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.