Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Purple, 3/4"X66Ft

  • Mfr # EV 057C

  • Zoro # G2955808


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Tape Thickness
7 mil
Performance Temp.
32 Degrees to 176 Degrees F
Tape Tensile Strength
16 lbs/in
Width
3.063IN
Length
3.063IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV 057C
Zoro #
G2955808
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3.063IN
Length
3.063IN
Duct Tape Width
3/4"
Duct Tape Length
66 ft.
Height
0.75IN
Size
3/4" x 66ft
Core Size
1.5"

Details

Performance Temp.
32 Degrees to 176 Degrees F
Tape Tensile Strength
16 lbs/in
Color
Violte
Material
Monomeric Polyvinylchloride (PVC)
Standards
UL Listed, CSA 22.2
Duct Tape Grade
General Purpose
Duct Tape Adhesive
Non-Corrosive, Rubber-Based
Weight
0.216LB
Adhesion to Stainless Steel
24 oz/in width
Temperature Range
32 F - 176 F
Elongation
250%
Tape Adhesive Material
Non-corrosive, rubber-based

Description

Electrical Tape,Purple,3/4"X66Ft

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.