Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Shurtape EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. 200784

EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (Discontinued)

  • Mfr # 200784
  • Zoro # G509997945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200784
Zoro #
G509997945
UPC #
40074023567
Country of Origin
United States

Dimensions

Length
66 ft.
Width
3/4 in.
Tape Thickness
7.0 mils

Details

Tape Color
RED
Tape Tensile Strength
16 lbs/in width
Color
Red

Description

EV 57C is a general purpose grade, 7.0 mil vinyl insulating electrical tape. Used in a variety of mechanical and electrical applications, EV 57C is also used for color-coding and phasing tasks. EV 57C is UL Listed and CSA Approved and is a highly conformable, lead free and flame retardant colored electrical tape for use indoors and out.UL ListedCSA approvedHighly conformableHand-tearableLead freeFlame retardantResistant to UV, oils, acids, alkalies, corrosive chemicals and waterPVC backingNon-corrosive, rubber-based adhesiveAlso available in black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.