Shop SHURTAPE
See all product information
Create Account
Fiberglass Mesh Tape
- Mfr # 205006
- Zoro # G823956314
product price:Â
$
9.69
/ea
Key Features
Product Type
Drywall Tape
Color
White
For Surface Material
Drywall
Series
MJ 100
Container Size
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205006
- Zoro #
- G823956314
- UPC #
- -
- Country of Origin
- China
- Product Type
- Drywall Tape
- Color
- White
- For Surface Material
- Drywall
- Series
- MJ 100
- Base Material
- Acrylic
- Container Type
- Roll
- Product Form
- Tape
- Item
- Drywall Tape
- Finishing Features
- Tapable
Dimensions
- Container Size
- 8 oz
- Overall Length
- 150 ft
- Overall Width
- 3 in
Description
Fiberglass Mesh Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.