Zoro Homepage

Film Tape, Clear, 66m L, PK12

  • Mfr # 230969

  • Zoro # G4883019


product price: $75.69
/pk 12, $6.31/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Cast
Tape Width
144mm
Tape Length
66 m
Tape Shape
Continuous Roll
Series
AP 015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230969
Zoro #
G4883019
UPC #
-
Country of Origin
Malaysia

Dimensions

Tape Width
144mm
Tape Length
66 m
Tape Thickness
1.6 mil
Tape Core Diameter
3 in
Film Thickness
1.6 mil
Width
3.927IN
Size
144mm x 66m
Height
5.669IN
Imperial Tape Length
72 yd
Metric Tape Width
144 mm
Imperial Tape Width
5 1/2 in
Metric Tape Length
66 m
Tape Roll Diameter
3.93 in

Details

Item
Label Protection Packaging Tape
Tape Backing Material
Polypropylene Cast
Tape Shape
Continuous Roll
Series
AP 015
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
20 Degrees F
Max. Tape Performance Temp.
110 Degrees F
Tape Tensile Strength
20 lb/in
Tape Adhesive Strength
19 oz./in.
Tape Color
Clear
Material
25 micron cast biaxially oriented polypropylene film
Tape Elongation
150 %
Tape Application
Protecting Shipping Labels and Other Printed Surfaces
Standards
FDA Indirect Contact CFR 21; 175.105; CFR 21; 177.1520
Temperature Range
20 Degrees to 180 Degrees F
Weight
1.009LB
Number of Adhesive Sides
1
Tape Backing Construction
Film
Specifications Met
FDA Indirect Contact
Tape Adhesive Format
Single-Sided
Adhesion to Steel
19 oz/in
Tape Resistance Properties
UV-Resistant
Maximum Tape Performance Temperature
180 Degrees F
Product Form
Continuous Roll
Common Industry
Warehouse
Brand and Series
Shurtape AP 015
Tape Brand
SHURTAPE
Environment
Indoor Only
Minimum Tape Performance Temperature
20 Degrees F
Tape Adhesive Material
Acrylic
Performance Temp. Range
-20 Degrees to 180 Degrees F
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 72 yd, Imperial Tape Width 5 1/2 in, Metric Tape Length 66 m, Metric Tape Width 144 mm, Min. Tape Performance Temp. 20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Film Tape, Message Not Applicable, Series AP 015, 175.105, 177.1520, FDA Indirect Contact CFR 21, Tape Adhesive Strength 19 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.