Film Tape, Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC), 18 PK

  • Mfr # VP 410

  • Zoro # G3825602


product price:  $123.12
/pk 18, $6.84/ea
Free Shipping & Returns

Key Features

Material
Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC)
Length
4.524IN
Thickness
5.25 mil
Adhesive
Natural rubber adhesive
Standards
CID A-A-1689B, Type 1, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP 410
Zoro #
G3825602
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4.524IN
Length
4.524IN
Thickness
5.25 mil
Core Size
3"
Height
2.84IN
Size
75mm x 33m

Details

Item
Film Tape
Material
Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC)
Adhesive
Natural rubber adhesive
Standards
CID A-A-1689B, Type 1, Class 2
Color
White
Temperature Range
20 F - 140 F
Adhesion to Stainless Steel
20 oz/in width
Elongation
200%
Tensile (Breaking Strength)
13 lbs/in width
Weight
1.169LB

Description

Film Tape, Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.