Film Tape, Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC), 24 PK

  • Mfr # VP 410

  • Zoro # G3825611


product price: $8.95
/pk 24, $0.37/ea
Sold in multiples of 24 for $214.80

Key Features

Material
Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC)
Length
4.524IN
Thickness
5.25 mil
Standards
CID A-A-1689B, Type 1, Class 2
Adhesive
Natural rubber adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP 410
Zoro #
G3825611
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4.524IN
Length
4.524IN
Thickness
5.25 mil
Size
50mm x 33m
Height
2.0IN
Core Size
3"

Details

Item
Film Tape
Material
Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC)
Standards
CID A-A-1689B, Type 1, Class 2
Adhesive
Natural rubber adhesive
Color
Dark Blue
Weight
0.871LB
Adhesion to Stainless Steel
20 oz/in width
Tensile (Breaking Strength)
13 lbs/in width
Elongation
200%
Temperature Range
20 F - 140 F

Description

Film Tape, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.