Film Tape, Red, 60 yd L, 1-7/8 in W
Mfr # 104067
Zoro # G216560821
product price:Â $9.89
/eaKey Features
Tape Thickness
7.0 mils
Tape Backing Material
Polyethylene Film
Tape Color
Red
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104067
Zoro #
G216560821
UPC #
10040074010571
Country of Origin
Canada
Dimensions
Tape Thickness
7.0 mils
Details
Item
Non-UV-Resistant Polyethylene Tape
Tape Backing Material
Polyethylene Film
Tape Color
Red
Tape Adhesive
Rubber
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Series PE 333, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 19 lb/in, Tape Core Diameter 3 in, Surface Compatibility Concrete, Glass, Metal, Stone, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.