Film Tape, Red, 60 yd L, 1-7/8 in W

  • Mfr # 152352

  • Zoro # G016560847


product price: $9.89
/ea

Key Features

Tape Thickness
7.0 mils
Tape Adhesive
Rubber
Tape Backing Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152352
Zoro #
G016560847
UPC #
10040074031200
Country of Origin
Canada

Dimensions

Tape Thickness
7.0 mils

Details

Item
Non-UV-Resistant Polyethylene Tape
Tape Adhesive
Rubber
Tape Backing Material
Polyethylene

Description

Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Series PE 333, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 19 lb/in, Tape Core Diameter 3 in, Surface Compatibility Concrete, Glass, Metal, Stone, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.