Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Red, 60 yd L, 2-7/8 in W

  • Mfr # 104068

  • Zoro # G316560806


product price: $14.79
/ea

Key Features

Tape Adhesive
Rubber
Tape Tensile Strength
19 lb/in
Tape Length
60 yd
Tape Elongation
80%
Min. Tape Performance Temp.
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104068
Zoro #
G316560806
UPC #
10040074010588
Country of Origin
Canada

Dimensions

Tape Length
60 yd
Tape Thickness
7.0 mils
Tape Width
2-7/8 in

Details

Item
Non-UV-Resistant Polyethylene Tape
Tape Adhesive
Rubber
Tape Tensile Strength
19 lb/in
Tape Elongation
80%
Min. Tape Performance Temp.
32 Degrees F
Tape Backing Material
Polyethylene Film
Tape Color
Red
Max. Tape Performance Temp.
160 Degrees F

Description

Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Series PE 333, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 19 lb/in, Tape Core Diameter 3 in, Surface Compatibility Concrete, Glass, Metal, Stone, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.