Shop SHURTAPE
See all product information
Create Account
FrogTape FrogTape Performance Grade High Temp Masking Tape, Pink, 48mm x 55m -Case of 24
- Mfr # 105335
- Zoro # G208453599
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Pink
Tape Length
55 m
Tape Width
48 mm
Tape Adhesive
Rubber-based adhesive
Tape Thickness
6.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105335
- Zoro #
- G208453599
- UPC #
- 40074028944
- Country of Origin
- United States
- Tape Color
- Pink
- Tape Adhesive
- Rubber-based adhesive
- Tape Elongation
- 12%
Dimensions
- Tape Length
- 55 m
- Tape Width
- 48 mm
- Tape Thickness
- 6.6 mil
Description
Performance grade, medium-high adhesion masking tape for use in moderate temperatures in the transportation and metal fabrication industries. For use in temperatures up to 325 f for up to 30 minutes, frogtape 325 pink is a user-friendly, durable solution that delivers sharp paint lines, clean removal and consistent unwind in a range of industrial applications. features prep for perfection performance grade, moderate temperature masking tape medium-high adhesion excellent adhesion to metal, rubber, plastic and fiberglass resistant to water, various solvents and gel coats clean, flat edges for sharper paint lines highly durable residue-free removal temperature-resistant up to 325 f for up to 30 minutes uv resistant for up to 3 days strong, smooth crepe paper backing is tear- and sliver-resistant rubber-based adhesive does not contain paintblock technology
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.