
FrogTape Performance Grade, Moderate Temp Masking Tape, Light Blue, 12mm x 55m - Case of 96
Mfr # 105325
Zoro # G608453601
product price:Â $821.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber-based
Tape Length
55 m
Tape Elongation
10%
Tape Color
Light Blue
Material
Fine Structured Crepe (FSC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105325
Zoro #
G608453601
UPC #
40074028838
Country of Origin
United States
Dimensions
Tape Length
55 m
Tape Thickness
6.4 mils
Tape Width
12mm
Details
Tape Adhesive
Rubber-based
Tape Elongation
10%
Tape Color
Light Blue
Material
Fine Structured Crepe (FSC)
Description
Performance grade, medium-high adhesion masking tape for use in moderate temperatures in the transportation and metal fabrication industries. For use in temperatures up to 250 f for up to 30 minutes, frogtape 250 light blue is a user-friendly masking solution that delivers consistent paint lines, clean removal and conformability in a range of industrial applications. features prep for perfection performance grade, moderate temperature masking tape medium-high adhesion excellent adhesion to metal, rubber, plastic and fiberglass resistant to water, various solvents and gel coats clean, flat edges for sharper paint lines highly conformable for rounding curves and contours easy to unwind residue-free removal temperature-resistant up to 250 f for up to 30 minutes uv-resistant for up to 3 days strong, smooth crepe paper backing is tear- and sliver-resistant rubber-based adhesive does not contain paintblock technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.