FrogTape Performance Grade, Moderate Temperature Masking Tape, Gold, 24mm x 55m - Case of 48

  • Mfr # 105320

  • Zoro # G008453607


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber-based
Tape Width
24mm
Tape Thickness
6.1 mils
Tape Color
Gold
Tape Length
55 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105320
Zoro #
G008453607
UPC #
20040074028740
Country of Origin
United States

Dimensions

Tape Width
24mm
Tape Thickness
6.1 mils
Tape Length
55 m

Details

Tape Adhesive
Rubber-based
Tape Color
Gold

Description

Performance grade, medium-high adhesion masking tape for use in moderate temperatures in the transportation and metal fabrication industries. For use in temperatures up to 225 f for up to 30 minutes, frogtape 225 gold is a user-friendly masking solution that delivers consistent paint lines, clean removal and conformability in a range of industrial applications. features prep for perfection performance grade, moderate temperature masking tape medium-high adhesion excellent adhesion to metal, rubber, plastic and fiberglass resistant to water, various solvents and gel coats clean, flat edges for sharper paint lines highly conformable for rounding curves and contours easy to unwind residue-free removal temperature-resistant up to 225 f for up to 30 minutes uv-resistant for up to 3 days strong, smooth crepe paper backing is tear- and sliver-resistant rubber-based adhesive does not contain paintblock technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.