Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaffer's Tape

  • Mfr # 106050

  • Zoro # G722587176


product price: $1,294.99
/pk 24, $53.96/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106050
Zoro #
G722587176
UPC #
840178020307
Country of Origin
United States

Description

General Maintenance and Repair, Home/Office, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 48 mm, Continuous Roll, Series P-672, Tape Adhesive Material Rubber, Tape Backing Material Polypropylene Coated Cloth, Tape Color Black, Tape Thickness 12 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Tape Adhesive Format Single-Sided, Standards CID A-A-1586AMIL-STD-2041, Tape Backing Construction Cloth, Tape Tensile Strength 70 lb/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.