This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P- 628
- Zoro #
- G8052624
- UPC #
- 688295152132
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 54 yd
- Imperial Tape Width
- 1 7/8 in
- Metric Tape Length
- 50 m
- Metric Tape Width
- 47.8 mm
- Duct Tape Thickness
- 10.75 mil
- Duct Tape Length
- 50 m
- Duct Tape Width
- 48 mm
- Tape Thickness
- 10.75 mil
- Diameter
- 6.071
- Width
- 6.071IN
- Length
- 6.071IN
- Thickness
- 10.75 mil
- Core Size
- 3"
- Size
- 48mm x 50m
- Height
- 1.89IN
- Overall Diameter
- 6 1/8 in
- Tape Core Diameter
- 6 1/8 in
Description
Adhesion to Steel 75 oz/in, Tape Brand SHURTAPE, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 54 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series P- 628, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Gray, Tape Thickness 10.75 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Metric Tape Length 50 m, Metric Tape Width 47.8 mm, Temperature Range 50 Degrees to 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.