General Purpose, Medium-High Adhesion Masking Tape, Natural, 72mm x 55m - Case of 16
- Mfr # 113699
- Zoro # G608450099
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Tape Length
55m
Material
Crepe paper
Tape Adhesive
Synthetic Rubber-based
Tape Thickness
4.2 mil
Tape Elongation
9.50%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113699
- Zoro #
- G608450099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 55m
- Tape Width
- 72mm
- Tape Thickness
- 4.2 mil
Details
- Material
- Crepe paper
- Tape Adhesive
- Synthetic Rubber-based
- Tape Elongation
- 9.50%
Description
General purpose grade, medium-high adhesion masking tape for non-critical bundling and labeling applications. Cp 105 is an economical masking solution designed with a patented adhesive that provides excellent surface contact on a range of substrates. features general purpose grade masking tape medium-high adhesion excellent surface contact economical flexible crepe paper backing synthetic rubber-based adhesive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.