Shop SHURTAPE
See all product information
Create Account
Hot Melt Packaging Tape, 72 mm W, Clear
Mfr # 104338
Zoro # G924302003
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Series
HP 235
Standards
ASTM D 1974/D 1974M-22, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Package Configuration
Roll
Tape Elongation
1.5 %
Imperial Tape Width
2 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104338
- Zoro #
- G924302003
- UPC #
- 10040074007489
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 13/16 in
- Tape Roll Diameter
- 12.81 in
- Metric Tape Width
- 72 mm
- Tape Thickness
- 2 mil
- Metric Tape Length
- 1,371 m
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 1,499 5/16 yd
Details
- Series
- HP 235
- Standards
- ASTM D 1974/D 1974M-22, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
- Package Configuration
- Roll
- Tape Elongation
- 1.5 %
- Tape Adhesive Strength
- 50 oz/in
- Item
- Hot Melt Packaging Tape
- Message
- HP 235 Hot Melt Packaging Tape for Recycled Cartons
- Shelf Life
- 12 mo
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Tape Application
- Hand, Machine
- Min. Tape Performance Temp.
- -20 Degrees F
- Tape Tensile Strength
- 27 lb/in
- Tape Color
- Clear
- Tape Backing Material
- Biaxial Oriented Polypropylene
- Max. Tape Performance Temp.
- 150 Degrees F
Description
Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 2 mil, Imperial Tape Length 1,499 5/16 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 1,371 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Hot Melt Packaging Tape, Message HP 235 Hot Melt Packaging Tape for Recycled Cartons, Package Configuration Roll, Series HP 235, Shelf Life 12 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.