Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blocking Tape, 48 mm W x 55 m L, 6.5 mil Thick, Black, Rubber Adhesive, 24 PK

  • Mfr # 172801

  • Zoro # G4584946


product price: $707.99
/pk 24, $29.50/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Length
55 m
Tape Width
48 mm
Material
Impregnated paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172801
Zoro #
G4584946
UPC #
094720775683
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
6.5 mil
Tape Core Diameter
3 in
Size
48mm x 55m
Height
1.88IN
Imperial Tape Width
1.9 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
48 mm
Diameter
5.2 in

Details

Item
Light Blocking Tape
Tape Color
Black
Material
Impregnated paper
Tape Adhesive
Rubber
Tape Elongation
8 %
Performance Temperature
45 Degrees to 150 Degrees F
Tape Tensile Strength
24 lb/in
Type
Specialty Masking
Rolls/Case
24
Min. Tape Performance Temp.
45 Degrees F
Series
CP 743
Max. Tape Performance Temp.
150 Degrees F
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Tape Adhesive Strength
47 oz/in
Duct Tape Adhesive
Rubber
Clean Removal Time
Not Rated
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Weight
0.756LB
Temperature Range
45 Degrees to 150 Degrees F
Elongation
8%
Number of Adhesive Sides
2
Product Form
Continuous Roll
Common Industry
Electronics
Surface Compatibility
Glass, Metal, Paper, Vinyl
Tape Resistance Properties
UV-Resistant
Tape Brand
SHURTAPE
Specifications Met
ASTM
Minimum Tape Performance Temperature
45 Degrees F
Brand and Series
Shurtape CP 743
Adhesion to Steel
47 oz/in
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Environment
Indoor
Maximum Tape Performance Temperature
150 Degrees F
Tape Type
Light Blocking Tape
Tape Adhesive Material
Rubber

Description

Adhesion to Steel 47 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Not Applicable, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 45 Degrees F, Continuous Roll, Series CP 743, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Light Blocking Tape, Metric Tape Length 55 m, Metric Tape Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.