Mask Tape, Accordian, Pkg, 1 7/16" W, 60 yd
Mfr # 169655
Zoro # G212530446
product price: $2.29
/eaSold in multiples of 24 for $54.96
Key Features
Tape Elongation
9.50%
Tape Thickness
4.2 mils
Tape Adhesive
Synthetic Rubber-based
Tape Length
60 yd
Material
Crepe paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
169655
Zoro #
G212530446
UPC #
10040074029870
Country of Origin
United States
Dimensions
Tape Width
1 7/16 W
Tape Thickness
4.2 mils
Tape Length
60 yd
Details
Tape Elongation
9.50%
Tape Adhesive
Synthetic Rubber-based
Material
Crepe paper
Description
Mask Tape,Accordian,Pkg,1 7/16" W,60 yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.