Masking Tape, 36 mm W x 55 m L, 4.6 mil Thick, Tan, Rubber Adhesive

  • Mfr # 104467

  • Zoro # G4014197


product price: $4.76
/ea

Key Features

Tape Color
Tan
Tape Length
55 m
Material
Crepe paper
Tape Adhesive
Rubber
Tape Thickness
4.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104467
Zoro #
G4014197
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
4.6 mil
Tape Core Diameter
3 in
Height
1.417IN
Size
36mm x 55m
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
36 mm
Imperial Tape Width
1.4 in
Diameter
4.8"

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe paper
Tape Adhesive
Rubber
Tape Elongation
5 %
Performance Temperature
60 Degrees to 150 Degrees F
Series
CP 105
Tape Adhesive Strength
30 oz/in
Rolls/Case
24
Tape Tensile Strength
18 lb/in
Min. Tape Performance Temp.
60 Degrees F
Tape Shape
Continuous Roll
Type
General Purpose Masking
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
150 Degrees F
Temperature Range
60 Degrees to 150 Degrees F
Weight
0.368LB
Elongation
7%
Number of Adhesive Sides
2
Environment
Indoor
Tape Adhesive Material
Rubber
Brand and Series
Shurtape CP 105
Maximum Tape Performance Temperature
150 Degrees F
Product Form
Continuous Roll
Common Industry
Construction, General Maintenance and Repair
Tape Brand
SHURTAPE
Surface Compatibility
Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood
Tape Type
General Purpose Tape
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
60 Degrees F
Specifications Met
ASTM
Adhesion to Steel
25 oz/in
Tape Backing Construction
Paper

Description

Adhesion to Steel 25 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 105, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.