Zoro Homepage

Masking Tape, 4.2 mil Thick, Tan, Rubber Adhesive, 48 PK

  • Mfr # 206932

  • Zoro # G204319523


product price: $69.49
/pk 48, $1.45/ea

Key Features

Tape Color
Tan
Tape Adhesive
Rubber
Tape Thickness
4.2 mil
Tape Elongation
9.5 %
Min. Tape Performance Temp.
60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206932
Zoro #
G204319523
UPC #
10040074029894
Country of Origin
United States

Dimensions

Tape Thickness
4.2 mil
Imperial Tape Width
0.8 in
Imperial Tape Length
60 yd
Metric Tape Width
18 mm
Tape Core Diameter
3 in
Metric Tape Length
55 m
Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
9.5 %
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Adhesion to Steel
25 oz/in
Common Industry
General Maintenance and Repair, Electronics
Tape Backing Construction
Paper
Clean Removal Time
Not Rated
Tape Tensile Strength
19 lb/in
Tape Brand
SHURTAPE
Maximum Tape Performance Temperature
150 Degrees F
Temperature Range
60 Degrees to 150 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Surface Compatibility
Concrete, Glass, Metal, Polyethylene (PE), Polypropylene (PP), Rubber, Stone, Vinyl, Wood
Tape Type
General Purpose Tape
Series
CP 105
Tape Adhesive Material
Rubber
Tape Backing Material
Crepe Paper
Environment
Indoor
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM

Description

Adhesion to Steel 25 oz/in, Tape Brand Shurtape, Clean Removal Time Not Rated, Common Industry General Maintenance,Repair, Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 13/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 105, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Polypropylene (PP), Rubber, Stone, Vinyl, Wood, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.