Zoro Homepage

Masking Tape, 6.1 mil Thick, Gold, 3 PK

  • Mfr # 105322

  • Zoro # G010516673


product price: $23.59
/pk 3, $7.86/ea

Key Features

Tape Color
Gold
Duct Tape Width
48 mm
Tape Thickness
6.1 mil
Tape Elongation
11 %
Tape Sub-Type
Multi-Surface Masking Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105322
Zoro #
G010516673
UPC #
040074028814
Country of Origin
United States

Dimensions

Duct Tape Width
48 mm
Tape Thickness
6.1 mil
Metric Tape Width
48 mm
Metric Tape Length
55 m
Imperial Tape Shape Diameter
5 1/5 in
Imperial Tape Width
1.9 in
Imperial Tape Length
60 yd
Tape Width
1 7/8 in
Tape Length
60 1/8 yd

Details

Item
Masking Tape
Tape Color
Gold
Tape Elongation
11 %
Tape Sub-Type
Multi-Surface Masking Tape
Clean Removal Time
3 day
Tape Type
Multiuse Masking Tape
Tape Tensile Strength
23 lb/in
Minimum Tape Performance Temperature
40 Degrees F
Environment
Indoor/Outdoor
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I, PSTC
Adhesion to Steel
31 oz/in
Sub-Brand
FrogTape(R)
Maximum Tape Performance Temperature
225 Degrees F
Series
225
Tape Adhesive Format
Rubber-Based Adhesive
Tape Resistance Properties
Abrasion-Resistant, Salt-Resistant, Solvent-Resistant, Water-Resistant
Tape Backing Construction
Paper
Surface Compatibility
Glass, Metal, Rubber
Tape Backing Material
Crepe Paper
Specifications Met
ASTM D 6123/D 6123M-97 (2012), Type I
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Brand
SHURTAPE
Temperature Range
40 Degrees to 225 Degrees F
Common Industry
Automotive, Aviation, Marine, Metalworking
Tape Adhesive
Rubber

Description

Adhesion to Steel 31 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Automotive, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series CP 225, Surface Compatibility Glass, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.