Masking Tape, 6.1 mil Thick, Gold, 6 PK
Mfr # 105320
Zoro # G110445170
product price: $26.19
/pk 6, $4.37/eaKey Features
Duct Tape Width
24 mm
Tape Color
Gold
Tape Thickness
6.1 mil
Tape Elongation
11 %
Tape Adhesive Format
Rubber-Based Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105320
Zoro #
G110445170
UPC #
040074028746
Country of Origin
United States
Dimensions
Duct Tape Width
24 mm
Tape Thickness
6.1 mil
Metric Tape Length
55 m
Metric Tape Width
24 mm
Imperial Tape Length
60 yd
Imperial Tape Width
0.9 in
Imperial Tape Shape Diameter
5 1/5 in
Tape Length
60 1/8 yd
Tape Width
1 in
Description
Adhesion to Steel 31 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Automotive, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series CP 225, Surface Compatibility Glass, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.