Masking Tape, 72 mm W x 55 m L, 4.6 mil Thick, Tan, Rubber Adhesive

  • Mfr # 104469

  • Zoro # G4014179


product price: $10.19
/ea

Key Features

Tape Color
Tan
Tape Length
55 m
Material
Crepe paper
Tape Adhesive
Rubber
Tape Thickness
4.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104469
Zoro #
G4014179
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
72 mm
Tape Thickness
4.6 mil
Tape Core Diameter
3 in
Height
2.835IN
Size
72mm x 55m
Metric Tape Width
72 mm
Imperial Tape Length
60 yd
Imperial Tape Width
2.8 in
Metric Tape Length
55 m
Diameter
4.8"

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe paper
Tape Adhesive
Rubber
Tape Elongation
5 %
Performance Temperature
60 Degrees to 150 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Shape
Continuous Roll
Series
CP 105
Clean Removal Time
Not Rated
Type
General Purpose Masking
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
60 Degrees F
Rolls/Case
16
Tape Backing Material
Crepe Paper
Tape Tensile Strength
18 lb/in
Tape Adhesive Strength
30 oz/in
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Weight
0.736LB
Temperature Range
60 Degrees to 150 Degrees F
Elongation
7%
Number of Adhesive Sides
2
Product Form
Continuous Roll
Maximum Tape Performance Temperature
150 Degrees F
Environment
Indoor
Tape Brand
SHURTAPE
Tape Adhesive Format
Single-Sided
Common Industry
Construction, General Maintenance and Repair
Surface Compatibility
Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood
Adhesion to Steel
25 oz/in
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Brand and Series
Shurtape CP 105
Tape Type
General Purpose Tape

Description

Adhesion to Steel 25 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 105, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.