Masking Tape, 24 mm W x 55 m L, 4.9 mil Thick, Red, Rubber Adhesive, 36 PK

  • Mfr # 183263

  • Zoro # G5237583


product price: $151.99
/pk 36, $4.22/ea
Free Shipping & Returns

Key Features

Tape Length
55 m
Tape Width
24 mm
Material
Colored crepe paper
Tape Adhesive
Rubber
Tape Thickness
4.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183263
Zoro #
G5237583
UPC #
094726347563
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
4.9 mil
Tape Core Diameter
3 in
Size
24mm x 55m
Height
0.945IN
Imperial Tape Length
60 yd
Metric Tape Width
24 mm
Imperial Tape Width
0.9 in
Metric Tape Length
55 m
Diameter
4.95"

Details

Item
Masking Tape
Tape Color
Red
Material
Colored crepe paper
Tape Adhesive
Rubber
Tape Elongation
9 %
Performance Temperature
60 Degrees to 150 Degrees F
Tape Tensile Strength
19 lb/in
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Rolls/Case
36
Tape Adhesive Strength
34 oz/in
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D6123, ASTM D6123M-97, ASTM D4236
Series
CP 631
Max. Tape Performance Temp.
150 Degrees F
Type
Colored Crepe Paper
Weight
0.277LB
Temperature Range
60 Degrees to 150 Degrees F
Elongation
9%
Number of Adhesive Sides
2
Tape Brand
SHURTAPE
Surface Compatibility
Glass, Metal, Paper, Vinyl
Adhesion to Steel
30 oz/in
Minimum Tape Performance Temperature
60 Degrees F
Maximum Tape Performance Temperature
150 Degrees F
Product Form
Continuous Roll
Common Industry
Electronics
Tape Adhesive Material
Rubber
Environment
Indoor
Brand and Series
Shurtape CP 631
Specifications Met
ASTM
Tape Backing Construction
Paper
Tape Type
General Purpose Tape
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Electronics, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 631, Surface Compatibility Glass, Metal, Paper, Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m, Metric Tape Width 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.