Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 100m L x 48mm W, Clear, PK6

  • Mfr # 188923

  • Zoro # G4877960


product price: $26.99
/pk 6, $4.50/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
2 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188923
Zoro #
G4877960
UPC #
040074024168
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Length
100m
Width
48mm
Thickness
2.00 mil
Diameter
4-37/64"
Height
1.89IN
Core Size
3"
Size
48mm x 100m
Metric Tape Width
48 mm
Imperial Tape Length
110 yd
Metric Tape Length
100 m
Tape Roll Diameter
4.58 in
Imperial Tape Width
2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Series
HP 235
Standards
ASTM D 1974
Adhesive
Synthetic rubber/resin hot melt adhesive
Performance Temp.
-20 Degrees to 150 Degrees F
Color
Clear
Shear Strength
Not Rated
Tape Elongation
150 %
Material
Polypropylene
Max. Tape Performance Temp.
150 Degrees F
Tensile Strength
44 lb./in.
Tape Tensile Strength
27 lb/in
Adhesion Strength
50 oz./in.
Legend
No legend
Shape
Continuous Roll
Tensile (Breaking Strength)
27 lbs/in width
Elongation
150%
Weight
0.564LB
Temperature Range
-20 F - 150 F
Adhesion to Stainless Steel
50 oz/in width
Package Configuration
Carton
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 235, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 50 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.